Description
Electrogalvanized tapped end cap furnished complete with 1/4 inch x 5/8 inch flat head machine screw and AB100-1/4 nut. For use with 3/4 inch or 1 inch conduit.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | End Cap | Material | 12 ga Steel |
| Finish | Silver Galvanized/Electro Galvanized | Type | Tapped |
| Dimensions | 2-1/16 in L | For Use With | 3/4 or 1 in Conduit |
| Includes | 1/4 x 5/8 in Flat Head Machine Screw, (AB100 1/4) Nut | Application | For Surface Raceway and Lighting Systems |
| UPC | 786210105543 |
Packages
| 1 - UNIT - 1 |