Abbotsford
CSPAN2702HDG

ABB AN270-2HDG Superstrut® Wall Ladder Bracket 8 in W x 4-3/8 in H Wall

Price $44.8743 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN270-2HDG
Country of origin:Canada

Description

Superstrut® Special application hot dipped galvanized bracket for with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wall Ladder Bracket Number of Holes 2
Mounting Wall Material Steel
Hole Size 9/16 in Dimensions 8 in W x 4-3/8 in H
Color/Finish Hot-Dipped Galvanized UPC 786210644363

Packages

1 - UNIT - 1