Abbotsford
CSPAAW224HDGC

ABB 5-7/16 inch Superstrut® Wing Shape Fitting, Hot-Dipped Galvanized Steel

Price $87.5345 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW224HDGC
Country of origin:Canada

Description

SUPERSTRUT® wing fitting manufactured from hot rolled carbon steel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings and Brackets
Length 5-7/16 in Material Steel
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210055275

Packages

1 - UNIT - 1