Abbotsford
CSPAB803

ABB AB803 Superstrut® Conduit Connector Surface Raceway & Lighting Systems (Series 800)

Price $49.9491 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB803

Description

Cast conduit connector to connect 1/2 inch or 3/4 inch conduit to raceway channel. Furnished complete with stud nuts and hex nuts. Part has removable bushing to increase size from 1/2 inch to 3/4 inch.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit Connector Type Surface Raceway & Lighting Systems (Series 800)
Length 4 in Material Steel
For Use With 800 Series Surface Raceway and Lighting Systems Packaging Quantity 10/Case
Standards UL File Number E55274 Application For Surface Raceway and Lighting Systems
UPC 616013280898

Packages

10 - UNIT - (10)