Description
When used as a raceway channel is normally installed with the slot up. After wiring has been completed, the closure strip is installed.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Closure Strip | Type | Surface Raceway & Lighting Systems (Series 800) |
| Dimensions | 10 ft L x 1-5/8 in W | Material | Plastic |
| Finish | Gray | For Use With | 800 Series Surface Raceway and Lighting Systems |
| Application | For All Channels | UPC | 786210345123 |
Packages
| 10 - UNIT - (10) |