Abbotsford
CSPAB201GYC

ABB AB201GYC Bracket 90° epoxy coat grey 2-1/4X1-5/8"

Price $11.5091 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB201GYC
Country of origin:Canada

Description

Fitting are used with 12, 14 or 16 gauge channels.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Material Steel
Type 90° Dimensions 1-5/8 in L x 1/4 in T
Color/Finish Gray/Urethane Powder-Coated For Use With Fittings and Brackets with 12, 14 or 16 ga Channel
Application For Metal Framing Applications UPC 786210201474

Packages

1 - UNIT - 1