Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Bracket | Type | Flat, Splice |
| Number of Holes | 2 | Hole Size | 9/16 in |
| Dimensions | 3-1/2 in L x 1-5/8 in W | Material | Steel |
| Color/Finish | GoldGalv | Application | For use in Metal Framing Applications |
| UPC | 616013259412 |
Packages
| 50 - UNIT - (50) |