Description
Superstrut® 90° fitting. Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Bracket | Number of Holes | 5 |
| Material | Steel | Type | 90°, Corrosion-Resistant |
| Dimensions | 3-1/2 x 1-5/8 x 4-1/8 in | Color/Finish | Silver/Electro Galvanized |
| Application | For Metal Framing | UPC | 616013027714 |
Packages
| 1 - UNIT - 1 |