Abbotsford
CSPAB219EG

ABB AB219EG Superstrut® Corner Plate 1-5/8 in Diax 3-1/2 in Lx 1-5/8 in W

Price $9.9187 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB219EG

Description

SUPERSTRUT® GOLDGALV® flat bracket made of carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 53 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Corner Plate Type Fittings, Brackets & Hardware
Number of Holes 3 Length 3-1/2 in
Width 1-5/8 in Material Steel
Hole Size 1-5/8 in Finish Electro Galvanized
Color Silver Application For use in Metal Framing
UPC 616013010969

Packages

1 - UNIT - 1