Abbotsford
CSPAB220TB

ABB AB220-TB TEE PLT HT 3-1/2IN LEN 5-3/8IN STL

Price $16.2904 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB220-TB

Description

Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel

Specifications

Brand Name Thomas & Betts Item Name Tee Plate
Type Fittings, Brackets & Hardware Number of Holes 4
Length 3-1/2 in Width 1-5/8 in
Material Steel Depth 5-3/8 in
Hole Size 9/16 in Finish Gold
Application For Use in Metal Framing Applications UPC 616013148273

Packages

1 - UNIT - 1