Abbotsford
CSPAB222EG

ABB AB222EG Superstrut® Trap-Eze Connector Trap-Eze Connector

Price $19.8482 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB222EG
Documents Documents

Description

SUPERSTRUT® TRAP-EZE™ center mount connector made of SILVERGALV™ steel. Used for 1-5/8 inch strut. Connectors can be reused upon disassembly of a trapeze. Designed for either 3/8 and 1/2 inch threaded rod. Designed for use with the innovative KINDORF® TRAPNUT® strut fastener, which can take up to 43% less time than standard nuts and washers on retro-fit trapeze applications. View window provides safety zone for strut length.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Trap-Eze Connector Type Trap-Eze Connector
Material Steel Color/Finish Galvanized
UPC 616013119761

Packages

10 - UNIT - (10)