ABB AB227EG Superstrut® Open Angle Fitting 3 in Lx 2-5/10 in Wx
Description
Superstrut® 45° Bracket is manufactured from electro galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Open Angle Fitting | Type | Angular Fittings |
| Number of Holes | 2 | Length | 3 in |
| Width | 2-5/10 in | Thickness | 1/4 in |
| Material | Steel | Hole Size | 1 in |
| Finish | Electro-Galvanized | Color | Silver |
| Application | For use in Metal Framing Applications | UPC | 616013013694 |
Packages
| 1 - UNIT - 1 |