Abbotsford
CSPAB227HDGC

ABB 5-5/16 inch Superstrut 2-Hole 45 Degree Angle Bracket

Price $12.5846 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB227HDGC
Country of origin:Canada

Description

Angular bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Wall Connecting Angle, 45° Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210562582

Packages

1 - UNIT - 1 25 - UNIT = 25