Abbotsford
CSPAB2392HDGC

ABB 13-3/4 inch x 17 inch Superstrut® Channel Angle Bracket with Flanges

Price $43.5174 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB239-2HDGC
Country of origin:Canada

Description

Channel Angle Bracket with Flanges. 13-3/4 Inch X 17 Inch with 1-5/8 Flanges each end with 9/16 Inch Diameter Holes. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Mounting Angle Bracket Number of Holes 2
Material Steel Type Fittings and Brackets
Dimensions 17 in W x 13-3/4 in H Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210563121

Packages

1 - UNIT - 1