Abbotsford
CSPAB240EG

ABB AB240-EG Bracket flat GoldGalv steel 7"

Price $24.5365 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB240-EG

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Flat Dimensions 7 in L
Color/Finish Silver/Gold Galvanized For Use With Fittings and Brackets with 12, 14 or 16 ga Channel
Application For Metal Framing Applications UPC 616013068274

Packages

1 - UNIT - 1