Description
SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 69 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Swivel Plate | Type | Retaining |
| Length | 7 in | Width | 1-5/8 in |
| Number of Holes | 3 | Material | Steel |
| Color/Finish | Hot-Dipped Galvanized | UPC | 616013087848 |
Packages
| 1 - UNIT - 1 |