Abbotsford
CSPAB24114SS6C

ABB 1/4 inch Superstrut Square Washer, 316 Stainless Steel

Price $16.3059 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241-1/4SS6C

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Nominal Size 1/4 in
Overall Width 1-5/8 in Overall Depth 1-5/8 in
Thickness 1/8 in Material 316 Stainless Steel
For Use With 12, 14 or 16 ga Channel UPC 616013099421

Packages

1 - UNIT - 1 30 - UNIT = 30 100 - UNIT = (100) 750 - UNIT = 750