Abbotsford
CSPAB2524HDG

ABB AB252-4HDG Bracket 90° hot-dip galvanized steel 9-7/8"

Price $55.0335 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB252-4HDG
Country of origin:Canada

Description

Superstrut® 90° Bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 1
Material Steel Type Fittings & Brackets (Series 200)
Application For Metal Framing Applications UPC 786210751948

Packages

10 - UNIT - (10)