Abbotsford
CSPAB2521HDG

ABB AB252-1HDG Bracket 90° hot-dipped galvanized 3-7/8x1-7/8"

Price $21.5757 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB252-1HDG
Country of origin:Canada

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name SUPERSTRUT Number of Holes 1
Material Steel Type 90 degree Angle Fittings
Application For use in metal framing applications UPC 616013105832

Packages

25 - UNIT - (25)