Abbotsford
CSPAB253SS6C

ABB 5-Hole Superstrut® Cross Flat Bracket, Stainless Steel

Price $151.8409 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB253SS6C
Country of origin:Canada

Description

Flat fitting for use with either 3/8 inch or 1/2 inch hanger rod.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 5
Material 316 Stainless Steel Type Flat, Cross
Hole Size 9/16 in Dimensions 5-3/8 in W x 5-3/8 in H x 1/4 in T
UPC 616013095515

Packages

1 - UNIT - 1