Description
Plate, Five Hole Cross, Total Length 5-3/8 Inches, Total Width 5-3/8 Inches, (5) Hole Diameter 9/16 Inches, 1/4 inch Steel with Gold Guard Chromate Finish. Legs are 1-5/8 inch wide.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Cross Plate | Length | 5-3/8 in |
| Width | 5-3/8 in | Height | 1/4 in |
| Number of Holes | 5 | Material | Steel |
| Hole Size | 9/16 in | Color/Finish | Gold Galvanized |
| Application | For Metal Framing Applications | UPC | 616013148334 |
Packages
| 25 - UNIT - (25) |