Description
SUPERSTRUT® 90° bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 105 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Number of Holes | 4 |
| Material | Steel | Type | Internal Right, Retaining |
| Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channels |
| Application | For L-Profile | UPC | 786210481241 |
Packages
| 1 - UNIT - 1 |