ABB AB257-TB 4-HOLE CRNR PLT STL
Description
Flat Corner Fitting 90 degree, GoldGalv Steel, Height 3-1/2 Inches, Width 5-3/8 Inches, Thickness 1/4 Inch, Hole Diameter 9/16 Inches, Number of Holes 4. Three Holes on long side with 1-7/8 inch Spacing.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Flat Corner Fitting | Type | 90° |
| Length | 3-1/2 in | Width | 5-3/8 in |
| Height | 1/4 in | Number of Holes | 4 |
| Material | Steel | Hole Size | 9/16 in |
| Color/Finish | Gold Galvanized | Application | For Metal Framing Applications |
| UPC | 616013148358 |
Packages
| 1 - UNIT - 1 |