Description
Plate, Five Hole Tee, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Flat Plate | Type | Flat Plate Fittings |
| Number of Holes | 5 | Length | 5-3/8 in |
| Width | 5-3/8 in | Material | Steel |
| Hole Size | 9/16 in | Finish | Electro Galvanized |
| Color | Silver | Application | For Use in Metal Framing Applications |
| UPC | 616013067147 |
Packages
| 1 - UNIT - 1 |