Description
SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 148 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Flat Plate Bracket | Number of Holes | 5 |
| Material | Steel | Type | Retaining, Tee |
| Dimensions | 5-3/8 in L | Color/Finish | Hot-Dipped Galvanized |
| Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 616013082201 |
Packages
| 1 - UNIT - 1 |