Abbotsford
CSPAB265

ABB AB265 Bracket flat GoldGalv steel for 3-1/2x5-3/8"

Price $32.2941 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB265

Description

Flat fitting for use with either 3/8 inch or 1/2 inch hanger rod.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Number of Holes 4
Material Steel Type Flat
Dimensions 5-3/8 in L x 3.5 in W Color/Finish Gold Galvanized
For Use With 3/8 in or 1/2 in Hanger Rod Application For Metal Framing Applications
UPC 616013277133

Packages

10 - UNIT - (10)