Abbotsford
CSPAB265HDGC

ABB AB265HDGC Superstrut® Flat Plate Bracket Retaining, Tee 5-3/8 in L x 3-1/2 in W

Price $37.0747 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB265HDGC
Country of origin:Canada

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 105 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Plate Bracket Number of Holes 4
Material Steel Type Retaining, Tee
Dimensions 5-3/8 in L x 3-1/2 in W Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210172514

Packages

1 - UNIT - 1