Abbotsford
CSPAB275SS6C

ABB AB275SS6C Superstrut® Angle Fitting 5-3/8 in Lx 1-5/8 in Wx 2 in D

Price $359.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB275SS6C
Country of origin:Canada

Description

90° Fitting for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Fitting Type 90°
Number of Holes 4 Length 5-3/8 in
Width 1-5/8 in Thickness 1/4 in
Material 316 Stainless Steel Depth 2 in
Hole Size 9/16 in Hole Spacing 1-3/16 in From End, 1-7/8 in From Centers
Finish Gold Galvanized Application For Metal Framing Applications
UPC 616013095522

Packages

1 - UNIT - 1