Description
Superstrut® post base manufactured from hot rolled carbon steel with electro galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Post Base | Type | Diagonal |
| Material | Steel | Color | Silver |
| Finish | Silver Galvanized/Electro Galvanized | Dimensions | 1-5/8 in W x 3-1/2 in H |
| Mounting Type | Screw | Number of Holes | 4 |
| Application | For Metal Framing Applications | UPC | 616013013700 |
Packages
| 10 - UNIT - (10) |