Abbotsford
CSPAP235HDGC

ABB AP235HDGC Superstrut® Post Base Double Diagonal 152.4 mm W x 88.9 mm H Hot-Dipped Galvanized

Price $75.3643 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AP235HDGC
Country of origin:Canada

Description

Superstrut® post base manufactured from hot rolled carbon steel with hot dip galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Type Double Diagonal
Material Steel Finish Hot-Dipped Galvanized
Dimensions 152.4 mm W x 88.9 mm H Mounting Type Screw
Application For Fittings and Brackets UPC 786210092386

Packages

1 - UNIT - 1