Abbotsford
CSPAW204

ABB AW204 Superstrut® Winged Fitting 1-7/8 in L Gold Galvanized/Standard

Price $30.9818 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW204

Description

SUPERSTRUT® wing fitting manufactured from hot rolled carbon steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Winged Fitting Type Fittings, Brackets & Hardware
Number of Holes 4 Length 1-7/8 in
Width 1-5/8 in Material Steel
Depth 2 in Finish Gold Galvanized/Standard
Color Gold Application For Use in Metal Framing
UPC 616013266601

Packages

25 - UNIT - (25)