Description
Superstrut® Wing bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Fitting | Type | Left Hand, Corner |
| Number of Holes | 3 | Length | 1-7/8 in |
| Width | 1-5/8 in | Material | Steel |
| Depth | 1-3/4 in | Thickness | 1/4 in |
| Hole Size | 1 in | Finish | Hot-Dipped Galvanized |
| Application | For U-Profile | UPC | 786210561646 |
Packages
| 1 - UNIT - 1 |