Abbotsford
CSPAW205RHDG

ABB AW205-RHDG Bracket wing hot dip galvanized steel 1-3/4"

Price $104.0937 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW205-RHDG
Country of origin:Canada

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Wing Size 1-3/4 in
Number of Holes 3 Material Steel
Dimensions 1-7/8 in L x 1-5/8 in W x 1-3/4 in H x 1/4 in T Color/Finish Hot-Dipped Galvanized
UPC 786210562766

Packages

1 - UNIT - 1