Description
Superstrut® Wing bracket is manufactured from GoldGalv® carbon steel. Suitable for use with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Bracket Wing | Number of Holes | 6 |
| Material | Steel | Type | Fittings, Brackets & Hardware |
| Dimensions | 1-7/8 in L x 1.625 in W x 3.875 in H | Color/Finish | Gold Galvanized |
| For Use With | Fittings and Brackets with 12, 14 or 16 ga Channel | Application | For Metal Framing Applications |
| UPC | 616013266632 |
Packages
| 10 - UNIT - (10) |