×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
CSPAW214HDG

ABB AW214HDG Superstrut® Wing Shape Fitting 1-7/8 in L Hot-Dipped Galvanized

Price $54.1289 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW214HDG

Description

Superstrut® Wing bracket is manufactured from hot dipped galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Number of Holes 6
Length 1-7/8 in Width 1-5/8 in
Material Steel Depth 3-7/8 in
Thickness 1/4 in Hole Size 1 in
Finish Hot-Dipped Galvanized UPC 616013087824

Packages

1 - UNIT - 1