Abbotsford
CSPAW215RHDG

ABB AW215-RHDG Superstrut® Wing Fitting 3-7/8 in L Hot-Dipped Galvanized

Price $128.8599 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW215-RHDG
Country of origin:Canada

Description

Fitting are used with 12, 14 or 16 gauge channels.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Fitting Type Right Handed
Number of Holes 1 Length 3-7/8 in
Material Steel Thickness 1/4 in
Hole Size 9/16 in Finish Hot-Dipped Galvanized
Application For Metal Framing Applications and U-Profile UPC 616013106167

Packages

1 - UNIT - 1