Abbotsford
CSPAW217HDG

ABB AW217HDG Superstrut® Wing Fitting 3-7/8 in L for 1-5/8 x 1-21/32 in Channel Hot-Dipped Galvanized

Price $58.9082 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW217HDG
Country of origin:Canada

Description

SUPERSTRUT® wing fitting manufactured from hot rolled carbon steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Fitting Number of Holes 4
Length 3-7/8 in Width 3-3/4 in
Material Steel Finish Hot-Dipped Galvanized
For Use With 1-5/8 x 1-21/32 in Channel Application For Use in Metal Framing Applications
UPC 786210716916

Packages

1 - UNIT - 1