Abbotsford
CSPAW219HDGC

ABB AW219HDGC Superstrut® Wing Shape Fitting 9-5/32 in L for 12, 14 or 16 ga Channel Hot-Dipped Galvanized

Price $107.8372 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW219HDGC
Country of origin:Canada

Description

Wing fitting, Superstrut®, Hot dipped galvanized. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings and Brackets
Length 9-5/32 in Material 1/4 in Steel
Depth 3-7/8 in Hole Size 1 in dia
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel UPC 786210055282

Packages

1 - UNIT - 1