Abbotsford
CSPAW220HDGC

ABB AW220HDGC Superstrut® Wing Shape Fitting 5-13/32 in L for 12, 14 or 16 ga Channel Hot-Dipped Galvanized

Price $78.4855 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW220HDGC
Country of origin:Canada

Description

DOUBLE SIDE, OPPOSITE, CHANNEL DEPTH 1 21/32 INCH, CHANNEL WIDTH 1 5/8 INCH, 5 HOLE(S), HOLE SIZE 9/16 INCH DIA, HOT ROLLED PROCESS, HOT DIP GALVANIZED, CARBON STEEL, THICKNESS 1/4 INCH, SIZE 5 13/32 INCH W X 2 INCH H, USED ON SUPERSTRUT[R] SERIES CHANNEL, SUPERSTRUT[R] BRAND, 200 MODEL

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings and Brackets
Length 5-13/32 in Width 41.275 mm
Material Steel Load Rating 0.4 kN
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210055299

Packages

1 - UNIT - 1