ABB AW224 Superstrut® Wing Shape Fitting 5-7/16 in L Gold Galvanized/Standard
Description
Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Type | Fittings, Brackets & Hardware |
| Number of Holes | 8 | Length | 5-7/16 in |
| Material | Steel | Depth | 3-7/8 in |
| Finish | Gold Galvanized/Standard | Color | Gold |
| Application | For Metal Framing Applications | UPC | 616013266755 |
Packages
| 10 - UNIT - (10) |