Abbotsford
CSPAW226HDGC

ABB AW226HDGC Superstrut® Wing Shape Fitting for 12, 14 or 16 ga Channel Hot-Dipped Galvanized

Price $43.7744 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AW226HDGC
Country of origin:Canada

Description

TRIPLE CORNER, CHANNEL DEPTH 1 21/32 INCH, CHANNEL WIDTH 1 5/8 INCH, 6 HOLE(S), HOLE SIZE 9/16 INCH DIA, HOT ROLLED PROCESS, HOT DIP GALVANIZED, CARBON STEEL, THICKNESS 1/4 INCH, SIZE 5 13/32 INCH W X 2 INCH H, USED ON SUPERSTRUT[R] SERIES CHANNEL, SUPERSTRUT[R] BRAND, 200 MODEL


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings and Brackets
Width 41.275 mm Material Steel
Load Rating 0.502 kN Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210096636

Packages

1 - UNIT - 1