Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Type | Triple |
| Number of Holes | 12 | Length | 9-5/32 in |
| Width | 5-3/8 in | Material | Steel |
| Depth | 3-7/8 in | Finish | Gold Galvanized/Standard |
| Color | Gold | Application | For Metal Framing Applications |
| UPC | 616013266816 |
Packages
| 10 - UNIT - (10) |