Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Fitting | Type | Triple |
| Number of Holes | 12 | Length | 9-5/32 in |
| Width | 5-3/8 in | Material | Steel |
| Depth | 3-7/8 in | Thickness | 1/4 in |
| Hole Size | 1 in | Finish | Silver Galvanized/Electro-Galvanized |
| Application | For U-Profile | UPC | 616013082140 |
Packages
| 1 - UNIT - 1 |