Abbotsford

ABB B209 Superstrut® Support Fitting Z Shape 7-1/2 in L x 3-3/4 in H x 1/4 in T

Price $13.8452 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B209

Description

Z-shaped fitting for attaching B and BR series channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Support Fitting Number of Holes 2
Material Steel Type Z Shape
Series/Model 200 Hole Size 9/16 in
Hole Spacing 1-7/8 in Dimensions 7-1/2 in L x 3-3/4 in H x 1/4 in T
Color/Finish Gold For Use With B Series Channel
Application For Use in Metal Framing Applications UPC 616013260692

Packages

25 - UNIT - (25)