Abbotsford
CSPB209HDG

ABB B209HDG Superstrut® Z-Shape Support 13/16 in D 2 Holes Hot-Dipped Galvanized

Price $30.7427 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B209HDG

Description

SUPERSTRUT® Z-shape fitting for B and BR series channel constructed of hot-dipped galvanized steel. Does not include stud nut or bolts.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Z-Shape Support Type Fittings & Brackets (Series 200)
Number of Holes 2 Material 1/4 in Steel
Depth 13/16 in Hole Size 1 in dia
Finish Hot-Dipped Galvanized For Use With B Series Channel
Application Use in Metal Framing Applications UPC 616013081761

Packages

1 - UNIT - 1