Abbotsford
CSPB210

ABB B210 Superstrut® U-Shape Fitting 5-1/8 in Lx 13/16 in D 3 Holes Gold Galvanized/Standard

Price $48.7306 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B210

Description

U-shaped fitting for use with attaching B and BR series channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name U-Shape Fitting Type Fittings, Brackets & Hardware
Number of Holes 3 Length 5-1/8 in
Material Steel Depth 13/16 in
Finish Gold Galvanized/Standard Color Gold
Application For Metal Framing Applications UPC 616013261514

Packages

1 - UNIT - 1