Abbotsford
CSPB210HDG

ABB B210HDG Superstrut® U-Shape Fitting 5-1/8 in Lx 13/16 in D Hot-Dipped Galvanized

Price $117.1139 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B210HDG

Description

SUPERSTRUT® U-shape fitting made of hot-dipped galvanized steel. For attaching B and BR series channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name U-Shape Fitting Type Clamping Bracket
Length 5-1/8 in Material Steel
Depth 13/16 in Finish Hot-Dipped Galvanized
For Use With B-Series Channel Application For Use in Metal Framing Applications
UPC 786210333304

Packages

1 - UNIT - 1