ABB B804-EG Superstrut® End Cap Steel
Description
Superstrut® end cap for use with B1400 BR1600 channels. Electrogalvanized, white plastisol.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | End Cap | Material | Steel |
| Finish | Silver Galvanized | Type | Surface Raceway & Lighting Systems (Series 800) |
| For Use With | B1400, BR1600 Series Channel, 800 Series Surface Raceway and Lighting Systems | Application | Surface Raceway and Lighting Systems |
| UPC | 616013067512 |
Packages
| 1 - UNIT - 1 |