Description
Z-shaped fitting for use with attaching C series channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Z-Shape Fitting | Type | Z-Shape Fittings |
| Number of Holes | 3 | Length | 2-1/8 in |
| Width | 1-5/8 in | Material | Steel |
| Depth | 1-3/8 in | Hole Size | 1 in |
| Finish | Gold-Galvanized | Color | Gold |
| For Use With | C Series Channel | Application | For Metal Framing Applications |
| UPC | 616013260791 |
Packages
| 25 - UNIT - (25) |