Description
U-shaped fitting for use with attaching C series channel.
Specifications
| Brand Name | ABB | Material | Steel |
| Type | U-Shape, Corrosion-Resistance | Application | For Metal Framing Applications |
| UPC | 616013261613 |
Packages
| 50 - UNIT - (50) |
U-shaped fitting for use with attaching C series channel.
| Brand Name | ABB | Material | Steel |
| Type | U-Shape, Corrosion-Resistance | Application | For Metal Framing Applications |
| UPC | 616013261613 |
| 50 - UNIT - (50) |